Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TONGUE & GROOVE SLIP JOINT INSULATED PLIERS

GRY.B45-10A-I - UNSPSC 27112135
TONGUE & GROOVE SLIP JOINT INSULATED PLIERS TONGUE & GROOVE SLIP JOINT INSULATED PLIERS
TONGUE & GROOVE SLIP JOINT INSULATED PLIERS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 5:27 PM.

Product Details

Attribute Value
Max Jaw Opening 38 mm
Jaw Length 32 mm
Overall Length 267 mm
EAN 4052713985217

Features

Forged steel construction
Curved jaw with serrated teeth and seven adjustable jaw positions
Features an orange top insulation layer, and a second yellow layer that also serves as a visual safety indicator
In compliance with the prescribed safety measures, for work under high voltages up to 1,000 V (AC) or up to 1,500 V (DC)
Individually insulated and tested to ASTM F1505 standards
Limited Lifetime Warranty

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.